This product requires certification to purchase.

3/4 in. 450F 250 psi Steam Trap

You last purchased this on
 
Armstrong International

880 Series 3/4 in. 450F 250 psi Steam Trap

  • Fast #
  • Part #A881F250
  • Item #264948
  • Manufacturer Part #C5297-57
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armstrong International

880 Series 3/4 in. 450F 250 psi Steam Trap

  • Fast #
  • Part #A881F250
  • Item #264948
  • Manufacturer Part #C5297-57
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cast Iron for horizontal installation with integral strainer
  • For pressures to 250 psig (17 bar)
  • Capacities to 760 lb/hr (345 kg/hr)
  • The inverted bucket with integral strainer provides efficient condensate drainage of virtually all types of steam-using equipment
  • Requires Certification

Specifications

Collection:
880 Series
End Connection 1:
NPT
End Connections:
NPT
Maximum Temperature:
450
Pressure - Maximum:
250 psi
Valve Body Material:
Cast Iron
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Hardened Steel
Valve Size:
3/4 in