This product requires certification to purchase.

1 in. 192F 175 psi Steam Trap

You last purchased this on
 
Armstrong International

B Series 1 in. 192F 175 psi Steam Trap

  • Fast #
  • Part #A15B4G
  • Item #85421
  • Manufacturer Part #D1175-3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armstrong International

B Series 1 in. 192F 175 psi Steam Trap

  • Fast #
  • Part #A15B4G
  • Item #85421
  • Manufacturer Part #D1175-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 264
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cast Iron for horizontal installation, with thermostatic air vent
  • For pressures from vacuum to 30 psi (2 bar)
  • Armstrong B Series F&T traps combine long life with economy for heating where continuous drainage with high air-venting capacity is required
  • Capacities to 8,900 lb/hr (4,037 kg/hr)
  • Capacities to 2,250 lb/hr (1,020 kg/hr)
  • Requires Certification

Specifications

ASTM:
ASTM A-48 Class 30, ASTM A-582
Collection:
B Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
5-1/2 in
Length:
4-7/8 in
Maximum Temperature:
192
Pressure - Maximum:
175 psig
Pressure Class:
15#
Recommended Valve Application:
Heating System
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Operator:
Float
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Width:
6 in