1-1/2 in. Ductile Iron FNPT Pressure Reducing Valve
GP-2000 1-1/2 in. Ductile Iron FNPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For steam service
- Typical use is on intermittent service such as heat exchangers, steam coils, rotating dryers, process equipment, and heating systems
- With a 20:1 range ability and high Cv, the GP-2000 is reliable and accurate (±1% of pressure set point from 5% to 100% of flow)
- Hardened stainless steel working parts are renewable in-line
- Single seated for dead-end service
- Note: The GP-2000 PRV cannot be sized based on pipe size
- Consult local Ferguson office for assistance
Specifications
- ASTM:
- ASTM A-536
- Collection:
- GP-2000
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 17-1/8 in
- IAPMO Listed:
- No
- Length:
- 7-1/8 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Recommended Valve Application:
- Heat Exchanger, Steam Coil, Rotating Dryer, Process Equipment, Heating System, Steam
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1-1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 51 lb