1/25 HP 115V Bronze Circulator Pump
1/25 HP 115V Bronze Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Connection Type:
- Flanged
- Height:
- 6-1/2 in
- Horsepower:
- 1/12 hp
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- Volts:
- 115V
- Width:
- 13-3/4 in