1/25 HP115V Cast Iron Circulator Pump
1/25 HP115V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 168-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Armstrong Astro 2 circulators are designed for quiet operation and zero maintenance. In combination with cast iron volutes the Astro 2 line is intended to circulate water or ethylene-glycol solutions in closed hydronic or solar heating systems. The Astro 2 line is available in three volute materials for residential, small industrial, and commercial applications.
Specifications
- AMP:
- 0.81
- Connection Size:
- 1-1/4
- Connection Type:
- Flanged
- Energy Star Compliant:
- No
- Flow Rate:
- 18 gpm
- Height:
- 6-19/50 in
- Horsepower:
- 1/25 hp
- IAPMO Listed:
- No
- Length:
- 6 in
- Maximum Feet of Head:
- 18
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 97 W
- Weight:
- 8 lb