This product requires certification to purchase.

1/6 HP120V Bronze Circulator Pump

You last purchased this on
 
Armstrong Pumps

1/6 HP120V Bronze Circulator Pump

  • Fast #
  • Part #A182202644
  • Item #4923785
  • Manufacturer Part #182202-644
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armstrong Pumps

1/6 HP120V Bronze Circulator Pump

  • Fast #
  • Part #A182202644
  • Item #4923785
  • Manufacturer Part #182202-644
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Connection Size:
1-1/4
Connection Type:
Flanged
Flow Rate:
38 gpm
Horsepower:
1/6 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Feet of Head:
26
Maximum Temperature:
230
NSF Certified:
No
Pressure - Maximum:
150 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Bronze
Pump Phase:
1
UL Listed:
No
Volts:
120V