This product requires certification to purchase.

1 in. Flange Kit for Armstrong Pumps Astro 210 Circulator Pump

You last purchased this on
 
Armstrong Pumps

1 in. Flange Kit for Armstrong Pumps Astro 210 Circulator Pump

  • Fast #
  • Part #A816012841
  • Item #7184865
  • Manufacturer Part #816012-841
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armstrong Pumps

1 in. Flange Kit for Armstrong Pumps Astro 210 Circulator Pump

  • Fast #
  • Part #A816012841
  • Item #7184865
  • Manufacturer Part #816012-841
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Armstrong pump flange hardware kit, including bolts, nuts, and gaskets, for many Armstrong circulating pumps
  • Requires Certification

Specifications

Brand Model Compatibility:
Astro 210SS, 230SS, 250SS, 280SS, 286SS
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
IAPMO Listed:
No
Material:
Bronze
NSF Certified:
No
Product Type:
Flange
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No