13 in. Nitrile Gasket for 4030 Series Suction Base Mounted Pumps
13 in. Nitrile Gasket for 4030 Series Suction Base Mounted Pumps
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Armstrong genuine replacement parts are engineered to provide optimal performance to Armstrong pumps.
Documents
Specifications
- Brand Model Compatibility:
- 4030 Series Suction Base Mounted Pumps
- Fitting Size 1:
- 13 in
- Fitting Sizes:
- 13 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No