24 Hour Analog Timer in Black
24 Hour Analog Timer in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Armstrong genuine replacement parts are engineered to provide optimal performance to Armstrong pumps.
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Power Source:
- AC
- Product Type:
- Timer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 110/120V