This product requires certification to purchase.

4 in. Flanged Water and Steam Ball Valve

You last purchased this on
 
Armstrong Pumps

4 in. Flanged Water and Steam Ball Valve

  • Fast #
  • Part #A570109378
  • Item #1597132
  • Manufacturer Part #570109-378
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armstrong Pumps

4 in. Flanged Water and Steam Ball Valve

  • Fast #
  • Part #A570109378
  • Item #1597132
  • Manufacturer Part #570109-378
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Armstrong Circuit Balancing Valves (CBV) provide precision flow measurement, pump throttling and temperature measurement capabilities.
  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connections:
Flanged
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Size:
4 in
Valve Type:
Ball Valve