This product requires certification to purchase.

You last purchased this on
 
Armstrong Pumps

  • Fast #
  • Part #A110123121
  • Item #1893464
  • Manufacturer Part #110123-121
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armstrong Pumps

  • Fast #
  • Part #A110123121
  • Item #1893464
  • Manufacturer Part #110123-121
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Armstrong aqua-stat control accessory is designed for use with Astro series wet rotor circulators in potable hot water re-circulation installations
  • High/low temperature switch points are measured on pipe surface
  • The aqua stat enables operation only when the sensed water temperature is below 85°F
  • Requires Certification

Documents


Specifications

Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Product Type:
Thermostat
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov