1/25 HP 115V Cast Iron Circulator Pump
1/25 HP 115V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Connection Size:
- 1-1/2
- Connection Type:
- NPT
- Height:
- 10-13/50 in
- Horsepower:
- 1-1/2 hp
- IAPMO Listed:
- No
- Length:
- 13-3/4 in
- Maximum Temperature:
- 225
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V