13-7/8 in. Semi-Automatic Stretch Wrapper Machine
13-7/8 in. Semi-Automatic Stretch Wrapper Machine
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 91-1/4 in
- Material:
- Steel
- Width:
- 13-7/8 in