1/2 in. FIP Brass Washing Machine Valve in Satin Nickel
1/2 in. FIP Brass Washing Machine Valve in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Arrowhead® Washing Machine Valve
- Exclusive o-ring bonnet, no packing nut
- Hose on bottom
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- FIPS
- End Connection 2:
- MIPS
- End Connections:
- FIPS x MIPS
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Washing Machine Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Size:
- 1/2 in