10 in. Stem Assembly for 420 Series Anti Siphon Frost Free Lawn Faucets
10 in. Stem Assembly for 420 Series Anti Siphon Frost Free Lawn Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 420 Series Anti Siphon Frost Free Lawn Faucets
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 10 in
- NSF Certified:
- No
- Product Type:
- Stem Assembly
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No