This product requires certification to purchase.

Anti-siphon Brass 1/2 x 3/4 in. Sillcock

You last purchased this on
 
Arrowhead Brass And Plumbing

255 Anti-siphon Brass 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #A255BFPLF
  • Item #3932903
  • Manufacturer Part #255BFP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Arrowhead Brass And Plumbing

255 Anti-siphon Brass 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #A255BFPLF
  • Item #3932903
  • Manufacturer Part #255BFP
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 6 CA: 36
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Arrowhead® Anti-Siphon Sill Faucet
  • Factory installed vandal resistant vacuum breaker with protective plastic cap
  • Exclusive o-ring bonnet, no packing nut
  • Requires Certification

Specifications

Collection:
255
End Connection 1:
FIPT
End Connection 2:
GHT
End Connections:
FIPT x GHT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Type:
Oval
Lead Law Compliance Level:
Lead Law Compliant and Certified
Material:
Brass
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sillcock Type:
Anti-siphon