This product requires certification to purchase.

Flanged Brass 1/2 x 3/4 in. Sillcock

You last purchased this on
 
Arrowhead Brass And Plumbing

255 Flanged Brass 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #A255LK
  • Item #3932838
  • Manufacturer Part #255LK
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Arrowhead Brass And Plumbing

255 Flanged Brass 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #A255LK
  • Item #3932838
  • Manufacturer Part #255LK
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
255
End Connection 1:
FIPT
End Connection 2:
GHT
End Connections:
FIPT x GHT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Type:
Loose Key
Material:
Brass
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sillcock Type:
Flanged