Flanged Brass 3/4 in. Sillcock
355 Flanged Brass 3/4 in. Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Arrowhead® Solid Flange Sill Faucet
- Factory installed loose key lockshield
- Exclusive o-ring bonnet, no packing nut
Specifications
- Collection:
- 355
- End Connection 1:
- FIPT
- End Connection 2:
- GHT
- End Connections:
- FIPT x GHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Type:
- Loose Key
- Material:
- Brass
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sillcock Type:
- Flanged