This product requires certification to purchase.

Anti-siphon Brass Sillcock

You last purchased this on
 
Arrowhead Brass And Plumbing

466 Series Anti-siphon Brass Sillcock

  • Fast #
  • Part #A466W075
  • Item #5133788
  • Manufacturer Part #466W-075
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Arrowhead Brass And Plumbing

466 Series Anti-siphon Brass Sillcock

  • Fast #
  • Part #A466W075
  • Item #5133788
  • Manufacturer Part #466W-075
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
466 Series
Handle Type:
Hand Wheel
Material:
Brass
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon
Valve Size:
3/4 in