This product requires certification to purchase.

12 in. Frost Proof Wall Hydrant with Vacuum Breaker

You last purchased this on
 
Arrowhead Brass And Plumbing

480 Series 12 in. Frost Proof Wall Hydrant with Vacuum Breaker

  • Fast #
  • Part #A486BFP12
  • Item #3932749
  • Manufacturer Part #486BFP12
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Arrowhead Brass And Plumbing

480 Series 12 in. Frost Proof Wall Hydrant with Vacuum Breaker

  • Fast #
  • Part #A486BFP12
  • Item #3932749
  • Manufacturer Part #486BFP12
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Arrowhead® Self-Draining Hydrant
  • Thread-on vacuum breaker
  • Rubberized coated handle, exclusive o-ring bonnet, no packing nut
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019
Collection:
480 Series
End Connection 1:
Sweat
End Connection 2:
MIPS
End Connections:
Sweat x MIPS
IAPMO Listed:
Yes
Length:
12 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Residential
Valve Operator:
Oval Handle
Valve Size:
1/2 in