Frost-proof Brass 1/2 in. Copper Sweat and MIP Sillcock
Frost-proof Brass 1/2 in. Copper Sweat and MIP Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Nickel Plated
- End Connection 1:
- Sweat, MIPS
- End Connection 2:
- MGHT
- End Connections:
- Sweat;MIPS x MGHT
- Handle Type:
- Hand Wheel
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Sillcock Type:
- Frost-proof
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1/2 in