Stem Assembly 10 in. for 450 and 480 Series Brass Frost Free Wall Hydrants
Stem Assembly 10 in. for 450 and 480 Series Brass Frost Free Wall Hydrants
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 450 and 480 Series Brass Frost Free Wall Hydrants
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 14 in
- NSF Certified:
- No
- Product Type:
- Stem Assembly
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Size:
- 10 in