This product requires certification to purchase.

Stem Assembly 12 in. for 450 and 480 Series Brass Frost Free Wall Hydrants

You last purchased this on
 
Arrowhead Brass And Plumbing

Stem Assembly 12 in. for 450 and 480 Series Brass Frost Free Wall Hydrants

Brand image
You last purchased this on
 
Arrowhead Brass And Plumbing

Stem Assembly 12 in. for 450 and 480 Series Brass Frost Free Wall Hydrants

  • Fast #
  • Part #APK8012
  • Item #4111106
  • Manufacturer Part #PK8012
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
450 and 480 Series Brass Frost Free Wall Hydrants
FM Approved:
No
GSA Approved:
No
IAPMO Listed:
No
Length:
16 in
NSF Certified:
No
Product Type:
Stem Assembly
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Size:
12 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing