17 in. 60W 3-Light 1-Tier Incandescent Bohemian and Coastal Chandelier in Antique Brass with Natural
Baja 17 in. 60W 3-Light 1-Tier Incandescent Bohemian and Coastal Chandelier in Antique Brass with Natural
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A natural take on classic design the Baja finds balance and defines beauty with organic materials
- The layered concentric construction is crafted from wood and coconut beads that are strung along an antique brass frame showcasing a melange of neutral hues
- Coconut shell talons hang from the wood bead strands
- Though light and airy this 3-light chandelier establishes a strong natural presence in any setting
Specifications
- Collection:
- Baja
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass/Natural
- Diameter:
- 30 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 17 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Bohemian, Coastal
- Material:
- Metal, Wood
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Volts:
- 120V
- Watts:
- 60 W