60W 3-Light Medium E-26 Incandescent Pendant in Dark Grey Stained
Barton 60W 3-Light Medium E-26 Incandescent Pendant in Dark Grey Stained
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Traditional techniques and natural materials are utilized by craftsmen to create this captivating 3-light pendant
- The unique shade is woven by hand from raffia grass showcasing a step-like silhouette that appears to cradle each tier into the other
- We've added antique brass iron details to accent its organic aesthetic and added a dark gray wash finish to modernize its natural form. Finish will vary
Specifications
- Collection:
- Barton
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey Stained
- Diameter:
- 33 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Botanical, Contemporary
- Material:
- Iron
- Minimum Height:
- 25 in
- Number of Lights:
- 3
- Overall Height:
- 61 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 33 in