60W 8-Light Chandelier in Brown Nickel
Caviar 60W 8-Light Chandelier in Brown Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Caviar
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown Nickel
- ETL Listed:
- Yes
- Height:
- 87 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Number of Lights:
- 8
- Volts:
- 110/120V
- Watts:
- 60 W
- Width:
- 28-1/2 in