58 x 32 in. 40W 18-Light 1-Tier Chandelier in Brown Nickel
Dallas 58 x 32 in. 40W 18-Light 1-Tier Chandelier in Brown Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Mid-century inspiration results in this 18 light, brown nickel take on sputnik
- 12 adjustable arms
- Photographed with 2" tubular bulbs
- Damp-rated, although limited covered outdoor conditions may affect finish
Specifications
- Collection:
- Dallas
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown Nickel
- Depth:
- 45 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 32 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T6
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Mid-century, Modern, Transitional
- Material:
- Brass, Steel
- Number of Lights:
- 18
- Number of Tiers:
- 1
- Volts:
- 110/120V
- Watts:
- 40 W
- Width:
- 58 in