58 x 32 in. 40W 18-Light 1-Tier Incandescent Contemporary, Mid-century, Modern and Transitional Chandelier in Vintage Brass
Dallas 58 x 32 in. 40W 18-Light 1-Tier Incandescent Contemporary, Mid-century, Modern and Transitional Chandelier in Vintage Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Dallas chandelier (89981), one of our most popular designs, is now available in a vintage brass finish
- This 18-light mid-century inspired design features seedy glass spheres and 12 out of 18 arms are adjustable, making this the perfect diy project for your more discerning clients
- Shown with small clear tubular bulbs
- Damp-rated, although limited covered outdoor conditions may affect finish
Specifications
- Collection:
- Dallas
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vintage Brass
- Depth:
- 45 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 32 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Mid-century, Modern, Transitional
- Material:
- Brass, Steel
- Number of Lights:
- 18
- Number of Tiers:
- 1
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 58 in