This product requires certification to purchase.

60W 5-Light 1-Tier Chandelier in Black Nickel

You last purchased this on
 
Arteriors Home

Dante 60W 5-Light 1-Tier Chandelier in Black Nickel

  • Fast #
  • Part #A89448
  • Item #9883958
  • Manufacturer Part #89448
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Arteriors Home

Dante 60W 5-Light 1-Tier Chandelier in Black Nickel

  • Fast #
  • Part #A89448
  • Item #9883958
  • Manufacturer Part #89448
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Adding intrigue to simplistic design is an effortless feat in our Dante chandelier
  • From the suspended pendant to overlapping black nickel bands across the side, every design feature is spot on, under this bold, almost-brutal umbrella
  • A frosted acrylic diffuser tones down the glow of five hidden lights
  • Finish will vary
  • Damp-rated, although limited covered outdoor conditions may affect finish
  • Requires Certification

Documents


Specifications

Collection:
Dante
Color Finish Category:
Nickel Tones
Color Finish Name:
Black Nickel
Diameter:
35 in
Height:
72 in
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Plastic, Steel, Synthetic Fiber
Material Type:
Acrylic
Number of Lights:
5
Number of Tiers:
1
Volts:
110/120V
Watts:
60 W