81 in. 40W 8-Light 1-Tier Incandescent Botanical and Contemporary Chandelier in White with Whitewash Stained
Finch 81 in. 40W 8-Light 1-Tier Incandescent Botanical and Contemporary Chandelier in White with Whitewash Stained
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Take what you know about traditional starburst design and leave it behind
- The finch explores a more organic approach to lighting with its foundation of unconforming branches in a white wash finish that surround the concealed white steel frame
- Each of the eight lights seemingly blend into the structure until they bring it to life when in use. Finish will vary
- Due to the organic nature of the wood used to create this piece, each piece will vary in size and shape
- The wooden sticks will eventually crack and is an inherent feature of solid wood of this proportion
Specifications
- Collection:
- Finch
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Whitewash Stained
- Diameter:
- 43 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 81 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Botanical, Contemporary
- Material:
- Iron, Wood
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Volts:
- 120V
- Watts:
- 40 W