40W 1-Light Incandescent Flush Mount Ceiling Fixture in Blackened Steel with Ivory
Glaze 40W 1-Light Incandescent Flush Mount Ceiling Fixture in Blackened Steel with Ivory
Frequently Purchased Together
Product Details
Product Details
- The Glaze small flushmount light pairs soft opal frosted glass with a satiny ceramic shade elevated by a fine, subtle ivory stained crackle inspired by hand-crafted tableware and fine ceramics that reveal the hand of the maker
- Compelling enough to stand alone, the small flushmount also offers endless possibilities when installed in multiples or in combination with the glaze large flushmount fixture and glaze sconces
- Damp-rated, although limited covered outdoor areas may affect finish
Specifications
- Collection:
- Glaze
- Color Finish Category:
- Blacks
- Color Finish Name:
- Blackened Steel/Ivory
- Diameter:
- 12-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 7 in
- Installation Type:
- Ceiling Mount, Flush Mount, Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Ceramic, Glass
- Number of Lights:
- 1
- Volts:
- 110/120V
- Watts:
- 40 W