34 x 71-1/2 in. 40W 8-Light 1-Tier Chandelier in Antique Brass
Haskell 34 x 71-1/2 in. 40W 8-Light 1-Tier Chandelier in Antique Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Antique brass and clear acrylic are the perfect pair on this eight-light chandelier
- Damp-rated, although limited covered outdoor conditions may affect finish
- Similar style available as a sconce (49057)
- Finish will vary
- Additional pipe available (pipe-101)
Specifications
- Collection:
- Haskell
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Diameter:
- 34 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 71-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Brass, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Size:
- 34 in x 71-1/2 in
- Volts:
- 110/120V
- Watts:
- 40 W
- Width:
- 34 in