25W 2-Light 16 in. Wall Sconce in Natural Iron
Hazel 25W 2-Light 16 in. Wall Sconce in Natural Iron
Frequently Purchased Together
Product Details
Product Details
- Classic and contemporary, the hazel makes a subtle yet sophisticated statement in a space
- Fluted clear seedy glass is cut at an angle for an unexpected update to its simple form, while an antique brass backplate stairsteps its way up to a solid natural iron band that centers this piece. Perfect for a powder room
- Hang vertically for a more traditional look or horizontally over a powder room mirror
- Finish will vary
- Damp rated, though limited outdoor conditions may affect finish. Damp-rated, although limited covered outdoor areas may affect finish
Documents
Specifications
- Collection:
- Hazel
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Natural Iron
- Depth:
- 4-1/2 in
- ETL Listed:
- Yes
- Glass Type:
- Clear Seedy
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T6
- Material:
- Glass, Iron
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 110/120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 25 W
- Width:
- 4 in