This product requires certification to purchase.

60W 8-Light Candelabra E-12 Incandescent Pendant in Gold Leaf

You last purchased this on
 
Arteriors Home

Prescott 60W 8-Light Candelabra E-12 Incandescent Pendant in Gold Leaf

  • Fast #
  • Part #A84006
  • Item #9723875
  • Manufacturer Part #84006
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Arteriors Home

Prescott 60W 8-Light Candelabra E-12 Incandescent Pendant in Gold Leaf

  • Fast #
  • Part #A84006
  • Item #9723875
  • Manufacturer Part #84006
5 out of 5 Customer Rating

X Points
Color Finish Name: Gold Leaf Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Individual iron rods are welded together and hand-finished with gold leaf to create this two-tier pendant
  • The entire piece is leafed, all the way up to the ceiling mount
  • Rustic, yet undeniably elegant
  • Sheds so much light with eight standard bulbs
  • Gold leaf finish may vary
  • Damp rated, although limited covered outdoor areas may affect finish
  • Requires Certification

Specifications

Cable or Wire Type:
SVT
Collection:
Prescott
Color Finish Category:
Gold Tones
Color Finish Name:
Gold Leaf
Depth:
28 in
Diameter:
28 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
21 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Mid-century, Modern
Material:
Iron
Minimum Height:
27 in
Number of Lights:
8
Overall Height:
63 in
UL Listed:
Yes
Volts:
110/120V
Watts:
60 W
Width:
28 in