82 in. 25W 12-Light 3-Tier Incandescent Contemporary, Mid-century and Modern Chandelier in Gold Leaf
Prescott 82 in. 25W 12-Light 3-Tier Incandescent Contemporary, Mid-century and Modern Chandelier in Gold Leaf
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Individual iron rods are welded together and hand-finished with gold leaf to create this three-tier chandelier
- The entire piece is leafed all the way up to the ceiling mount
- Rustic yet undeniably elegant. Sheds so much light with 12 standard bulbs
- Gold leaf finish will vary. Damp-rated, although limited covered outdoor conditions may affect finish
Specifications
- Collection:
- Prescott
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold Leaf
- Diameter:
- 35 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 82 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Mid-century, Modern
- Material:
- Iron
- Number of Lights:
- 12
- Number of Tiers:
- 3
- Volts:
- 120V
- Watts:
- 25 W