42 x 62 in. 60W 8-Light 1-Tier Chandelier in Blackened Iron
Tiffany 42 x 62 in. 60W 8-Light 1-Tier Chandelier in Blackened Iron
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This eight-light chandelier is slightly whimsical
- Frosted, seedy glass discs bring a modern feel to this stunning wind chime design
- A blackened iron frame anchors the piece while adding a hint of industrialism
- Finish may vary
- Shown with a clear tubular bulb
- Additional pipe available (pipe-157)
- Damp-rated, although limited covered outdoor areas may affect finish
Specifications
- Collection:
- Tiffany
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Blackened Iron
- Depth:
- 30 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 62 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- CA8
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Iron
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Size:
- 42 in x 62 in x 30 in
- Volts:
- 110/120V
- Watts:
- 60 W
- Width:
- 42 in