36 x 74 in. 40W 6-Light 1-Tier Chandelier in Black with Black Stained
Tilda 36 x 74 in. 40W 6-Light 1-Tier Chandelier in Black with Black Stained
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This rustically refined chandelier instantly transforms a space
- The multi-tiered form features wooden dowels, finished in black, on curved and pliable iron arms
- The wooden rods will arrive with a series of inherent fissures and cracks that will widen and multiply over time
- This is considered a natural occurrence and is both beautiful and intentional
- During installation, please ensure the bulbs are not in contact with the wooden components by gently adjusting the arms to create a one-inch minimum distance between the dowels and bulbs
- Each piece will vary in size, shape, and finish
- Additional chain available (chn-272)
Specifications
- Collection:
- Tilda
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Black Stained
- Diameter:
- 36 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 74 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T6
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Botanical, Contemporary
- Material:
- Iron, Wood
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Size:
- 36 in x 74 in
- Volts:
- 110/120V
- Watts:
- 40 W
- Width:
- 36 in