This product requires certification to purchase.

22 in. Eave Rafter Vent Mesh

You last purchased this on
 
Arts Sheet Metal

22 in. Eave Rafter Vent Mesh

  • Fast #
  • Part #AV254
  • Item #1243388
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Arts Sheet Metal

22 in. Eave Rafter Vent Mesh

  • Fast #
  • Part #AV254
  • Item #1243388
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made from non-peeling galvanized steel
  • Fits 2 x 4, 2 x 4, and 2 x 8 rafters on both 16" and 24" centers
  • All sizes screened with 8-mesh or 4-mesh galvanized hardware cloth
  • Requires Certification

Specifications

Color Finish Name:
Brass
Length:
22 in
Material:
Steel
Width:
3-1/2 in