This product requires certification to purchase.

6 in. Plastic Flanged Ball Valve

You last purchased this on
 
Asahi/America

Type-21 6 in. Plastic Flanged Ball Valve

  • Fast #
  • Part #A1608060
  • Item #10004787
  • Manufacturer Part #1608060
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Asahi/America

Type-21 6 in. Plastic Flanged Ball Valve

  • Fast #
  • Part #A1608060
  • Item #10004787
  • Manufacturer Part #1608060
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Pressure rated up to 230 psi (PVC, CPVC, PVDF)
  • Double O-ring seals on stem for added protection
  • Full bore, sizes 1/2" - 2"
  • Full vacuum rated, all sizes
  • Blocks in two directions, upstream and downstream, leaving full pressure on the opposite end of the valve
  • Integrally molded ISO mounting pad for both manual and actuated operations
  • Integrally molded base pad to mount valves securely or panel mounting
  • PTFE seats with elastomeric backing cushions ensure bubble-tight shut-off and a low fixed torque, while at the same time compensating for wear
  • True union design for easier installation or repairs without expanding the pipe system
  • Built-in spanner wrench on the handle for valve disassembly and assembly
  • Requires Certification

Specifications

Collection:
Type-21
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Plastic
Material Type:
PTFE, PVC
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure Class:
230#
Valve Body Material:
PVC
Valve Seat Material:
PTFE
Valve Size:
6 in
Valve Type:
Ball Valve