This product requires certification to purchase.

120V Solenoid Valve 200 psi 3-7/16 in. Brass

You last purchased this on
 
Asco Pneumatic Controls

210 Series 120V Solenoid Valve 200 psi 3-7/16 in. Brass

  • Fast #
  • Part #A8210G00212060
  • Item #4053438
  • Manufacturer Part #8210G002 120/60
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Asco Pneumatic Controls

210 Series 120V Solenoid Valve 200 psi 3-7/16 in. Brass

  • Fast #
  • Part #A8210G00212060
  • Item #4053438
  • Manufacturer Part #8210G002 120/60
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • High flow valves for liquid, corrosive, and air/inert gas service
  • Lead-free versions available for safe drinking water act section 1417 and NSF/ANSI 372 compliance
  • Industrial applications include: Car wash, laundry equipment, air compressors, industrial water control, pumps
  • Requires Certification

Documents


Specifications

Collection:
210 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
3-7/16 in
Material:
Brass, Stainless Steel
UL Listed:
Yes
Valve Type:
Solenoid Valve