This product requires certification to purchase.

120V Solenoid Valve 125 psi 7-33/50 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

You last purchased this on
 
Asco Pneumatic Controls

8210 Series 120V Solenoid Valve 125 psi 7-33/50 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

  • Fast #
  • Part #A8210B59120VA
  • Item #1325968
  • Manufacturer Part #8210B59
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Asco Pneumatic Controls

8210 Series 120V Solenoid Valve 125 psi 7-33/50 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

  • Fast #
  • Part #A8210B59120VA
  • Item #1325968
  • Manufacturer Part #8210B59
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
8210 Series
Height:
7-33/50 in
Material:
Brass, Copper, Plastic, Rubber, Silver, Stainless Steel
Material Type:
305 SS, Buna-N, Nylon
Valve Type:
Solenoid Valve