This product requires certification to purchase.

120V Solenoid Valve 125 psi

You last purchased this on
 
Asco Pneumatic Controls

120V Solenoid Valve 125 psi

  • Fast #
  • Part #AEF8210B54
  • Item #426953
  • Manufacturer Part #EF8210G54
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Asco Pneumatic Controls

120V Solenoid Valve 125 psi

  • Fast #
  • Part #AEF8210B54
  • Item #426953
  • Manufacturer Part #EF8210G54
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
UL Listed:
Yes
Valve Size:
1 in
Volts:
120V