This product requires certification to purchase.

1/2 in. 110/120V FNPT Brass Solenoid Valve

You last purchased this on
 
Asco Pneumatic Controls

Red Hat® 8210 Series 1/2 in. 110/120V FNPT Brass Solenoid Valve

  • Fast #
  • Part #A8210G034
  • Item #5093383
  • Manufacturer Part #8210G034
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Asco Pneumatic Controls

Red Hat® 8210 Series 1/2 in. 110/120V FNPT Brass Solenoid Valve

  • Fast #
  • Part #A8210G034
  • Item #5093383
  • Manufacturer Part #8210G034
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Media type air, inert gas, water, light oil
  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • High flow valves for liquid, corrosive, and air/inert gas service
  • Voltage ranging options available on next generation coils
  • Lead-free versions are available to comply with safe drinking water act regulations and ANSI/NSF 372
  • Available in lead-free brass valves with a variety of press and expansion fitting options for a fast and flameless installation
  • Available with explosion proof enclosures
  • RedHat II standard: Types 3, 3S, 4, 4X. Explosion proof types 6, 6P, 7, and 9
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 372
Application:
Air Compressors, Car Washes, Industrial, Laundry, Pumps
Collection:
Red Hat® 8210 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
Yes
Height:
4-7/20 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-3/4 in
Material:
Brass, Plastic, Rubber, Stainless Steel
Material Type:
302, NBR, PTFE
Maximum Temperature:
180
NSF Certified:
Yes
Recommended Valve Application:
Air, Gas, Oil, Water
UL Listed:
Yes
Valve Body Style:
1 piece
Valve Disc Material:
NBR, PTFE
Valve Operator:
Pilot Operated
Valve Size:
1/2 in
Valve Type:
Automatic Control Valve
Width:
2-19/50 in