115V Solenoid Valve 150 psi 5-5/8 in. Brass
Red Hat® 8210 Series 115V Solenoid Valve 150 psi 5-5/8 in. Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Media type air, inert gas, water, light oil
- Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
- High flow valves for liquid, corrosive, and air/inert gas service
- Voltage ranging options available on next generation coils
- Lead-free versions are available to comply with safe drinking water act regulations and ANSI/NSF 372
- Available in lead-free brass valves with a variety of press and expansion fitting options for a fast and flameless installation
- Available with explosion proof enclosures
- RedHat II standard: Types 3, 3S, 4, 4X. Explosion proof types 6, 6P, 7, and 9
Specifications
- ANSI:
- ANSI 372
- Application:
- Air Compressors, Car Washes, Industrial, Laundry, Pumps
- Collection:
- Red Hat® 8210 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Height:
- 5-16/25 in
- Length:
- 3-3/4 in
- Material:
- Brass, Plastic, Rubber, Stainless Steel
- Material Type:
- 302, NBR, PTFE
- NSF Certified:
- Yes
- Recommended Valve Application:
- Air, Gas, Oil, Water
- UL Listed:
- Yes
- Valve Disc Material:
- NBR, PTFE
- Valve Operator:
- Pilot Operated
- Valve Size:
- 1 in
- Valve Type:
- Automatic Control Valve
- Width:
- 3-9/25 in