This product requires certification to purchase.

Solenoid Valve 120 VAC ASCO 8316G064

You last purchased this on
 
Asco Pneumatic Controls

RedHat® Series 8316 Solenoid Valve 120 VAC ASCO 8316G064

  • Fast #
  • Part #A8316G064
  • Item #4207168
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Asco Pneumatic Controls

RedHat® Series 8316 Solenoid Valve 120 VAC ASCO 8316G064

  • Fast #
  • Part #A8316G064
  • Item #4207168
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
RedHat® Series 8316
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
5-2/25 in
Material:
Brass
Recommended Valve Application:
Air, Gas, Liquid
Valve Body Material:
Brass
Valve Body Style:
3-way
Valve Disc Material:
Nitrile
Valve Type:
Solenoid Valve