1/2 in. NPT 120V 4-Way 305, 430F, 302 and Polyamide Solenoid Valve
RedHat® Series 8344 1/2 in. NPT 120V 4-Way 305, 430F, 302 and Polyamide Solenoid Valve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- RedHat® Series 8344
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 4-1/16 in
- Length:
- 3-3/16 in
- Material:
- Brass
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Type:
- Solenoid Valve
- Width:
- 6-1/16 in