This product requires certification to purchase.

1/4 in. 120V 125 psi 4-Way Solenoid Valve

You last purchased this on
 
Asco Pneumatic Controls

RedHat® Series 8344 1/4 in. 120V 125 psi 4-Way Solenoid Valve

  • Fast #
  • Part #A8344G74MO120VA
  • Item #1362405
  • Manufacturer Part #8344G74MO
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Asco Pneumatic Controls

RedHat® Series 8344 1/4 in. 120V 125 psi 4-Way Solenoid Valve

  • Fast #
  • Part #A8344G74MO120VA
  • Item #1362405
  • Manufacturer Part #8344G74MO
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
RedHat® Series 8344
Height:
4-3/50 in
Material:
Brass
Valve Size:
1/4 in
Valve Type:
Solenoid Valve