This product requires certification to purchase.

3/4 Brass N4 4 Way SOL 120 VAC

You last purchased this on
 
Asco Pneumatic Controls

RedHat® Series 8344 3/4 Brass N4 4 Way SOL 120 VAC

  • Fast #
  • Part #A8344G76
  • Item #426946
  • Manufacturer Part #8344G76
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Asco Pneumatic Controls

RedHat® Series 8344 3/4 Brass N4 4 Way SOL 120 VAC

  • Fast #
  • Part #A8344G76
  • Item #426946
  • Manufacturer Part #8344G76
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Air, Water
Collection:
RedHat® Series 8344
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
4-43/50 in
Material:
Brass
Valve Body Material:
Brass
Valve Body Style:
4-way
Valve Disc Material:
Nitrile
Valve Type:
Solenoid Valve