3/8 in. 120V 150 psi 4-Way Solenoid Valve
RedHat® Series 8344 3/8 in. 120V 150 psi 4-Way Solenoid Valve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sturdy, robust construction
- Piston-operated poppet design provides high flow
- For use with air or water
- Wide range of sizes and flow rates
- Single or dual solenoid constructions
- Dual solenoid can be shifted with a momentary signal and remain in position even if electrical power is lost
- Mountable in any position
Documents
Specifications
- Collection:
- RedHat® Series 8344
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 3-3/16 in
- Material:
- Brass
- UL Listed:
- Yes
- Valve Type:
- Solenoid Valve