This product requires certification to purchase.

3/4 in. NPTF Brass Solenoid Valve

You last purchased this on
 
Asco Pneumatic Controls

Series 210 3/4 in. NPTF Brass Solenoid Valve

  • Fast #
  • Part #A8210G035
  • Item #6008623
  • Manufacturer Part #8210G035
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Asco Pneumatic Controls

Series 210 3/4 in. NPTF Brass Solenoid Valve

  • Fast #
  • Part #A8210G035
  • Item #6008623
  • Manufacturer Part #8210G035
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Media type air, inert gas, water, light oil
  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • High flow valves for liquid, corrosive, and air/inert gas service
  • Requires Certification

Specifications

ANSI:
ANSI 372
Application:
Indoor, Industrial, Laundry, Outdoor, Pumps
Collection:
Series 210
End Connection 1:
NPTF
End Connection 2:
NPTF
End Connections:
NPTF
FM Approved:
Yes
Height:
4-16/25 in
Length:
2-81/100 in
Material:
Brass, Rubber, Plastic, Copper, Stainless Steel
Material Type:
302, 305, NBR, PTFE
Maximum Temperature:
180
NSF Certified:
Yes
Recommended Valve Application:
Air, Gas, Oil, Water
UL Listed:
Yes
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Disc Material:
NBR, PTFE
Valve Operator:
Pilot Operated
Valve Seat Material:
NBR
Valve Size:
3/4 in
Valve Type:
Solenoid Valve
Width:
2-7/25 in